Zoro Homepage

Pneumatic Nail, 3 in L, Electro Galvanized, 20 to 22 Degrees

  • Mfr # SCFP1013FVEG

  • Zoro # G6470537


product price: $104.99
/ea
Free Shipping & Returns

Key Features

Finish
Electro Galvanized
Collation Angle
20 to 22 Degrees
Collation Type
Plastic
Material
Steel
Collation Configuration
Strip
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SCFP1013FVEG
Zoro #
G6470537
UPC #
714732719849
Country of Origin
Austria

Dimensions

Overall Length
3 in

Details

Item
Pneumatic Nail
Finish
Electro Galvanized
Collation Angle
20 to 22 Degrees
Collation Type
Plastic
Material
Steel
Collation Configuration
Strip
Weight
10 lbs

Description

Scrail 20-22-Deg Plastic Strip Elec-Galv Versa Drive, 3"x.113", 1000/Box

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.