Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 2920/1530 RPM, 1 Phase, Direct, Steel 2 Speed

  • Mfr # A370

  • Zoro # G2030701


product price: $306.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.18
Housing Material
Steel
Inlet Dia.
5 in
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A370
Zoro #
G2030701
UPC #
815585026785
Country of Origin
Mexico

Dimensions

Inlet Dia.
5 in
Overall Height
8 3/4 in
Overall Width
7 3/4 in
Blower Wheel Diameter
4 3/4 in
Lead Length
12 in
Outlet Width
1 3/4 in
Blower Wheel Width
1 5/16 in
Overall Depth
6 1/4 in
Outlet Height
2 3/4 in
Inlet Diameter
5 in
Wheel Diameter
4 5/8 in

Details

Drive Type
Direct
Full Load Amps
0.18
Housing Material
Steel
Number of Speeds
2
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
208/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Housing Color
Natural
Item
OEM Blower
Motor Enclosure
Open
Replaces
7062-3918, C664099P01
Hz
60
Housing Finish
Metal
Wheel Type
Forward-Curved
Bearing Type
Ball
Motor Insulation
Class B
Mounting Position
All Position
Max. Ambient Temp.
104 Degrees F
Max. Inlet Temp.
400 Degrees F
RPM
2920/1530
Nameplate Voltage
208-230V AC
Maximum Fan Speed
2,920 RPM
Maximum Motor Speed
2,920 RPM
Compatible with Brand
Trane
Wheel Material
Steel
Airflow @ 0.000 in SP
92 cfm
Maximum Static Pressure
1 1/2 in wc
Application
Furnaces
Replacement For Manufacturer Model Number
7062-3918, C664099P01
Electrical Connection
Wire Leads
Maximum Inlet Air Temperature
400 Degrees F
Standards
CSA Certified, UL Listed
Frequency
60 Hz
Motor Type
Permanent Split Capacitor
OEM Replacement
Yes
Outlet Shape
Rectangular
Motor Insulation Class
B
Current
0.18 A
Voltage
208/230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7062-3918, C664099P01, Nameplate Voltage 208-230V AC, Phase 1, Current 0.18 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 2,920 RPM, Maximum Motor Speed 2,920 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.