Zoro Homepage

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A065

  • Zoro # G2032068


product price: $177.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.40
Housing Material
Steel
Includes
Gasket
Inlet Dia.
5 3/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A065
Zoro #
G2032068
UPC #
815585025511
Country of Origin
Mexico

Dimensions

Inlet Dia.
5 3/8 in
Overall Height
9 in
Overall Width
8 7/8 in
Blower Wheel Diameter
4 3/4 in
Overall Depth
5 1/2 in
Outlet Height
2 3/4 in
Outlet Width
1 3/4 in
Blower Wheel Width
1 5/16 in
Inlet Diameter
5 3/8 in
Wheel Diameter
4 5/8 in

Description

OEM Blower, Application Furnaces, Inlet Diameter 5 3/8 in, Outlet Diameter Not Applicable, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 0131M00002P, 110276-00, 119276-00, Nameplate Voltage 115V AC, Phase 1, Current 1.5 A, Frequency 60 Hz, Electrical Connection Male Terminals, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 3/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.