Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A156

  • Zoro # G2031745


product price: $217.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.10
Housing Material
Steel
Inlet Dia.
5 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A156
Zoro #
G2031745
UPC #
815585026563
Country of Origin
Mexico

Dimensions

Inlet Dia.
5 in
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Blower Wheel Diameter
4 3/4 in
Blower Wheel Width
1 5/16 in
Outlet Height
2 3/4 in
Lead Length
6 in
Outlet Width
1 3/4 in
Overall Depth
6 in
Wheel Diameter
4 5/8 in
Inlet Diameter
5 in

Details

Drive Type
Direct
Full Load Amps
1.10
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Item
OEM Blower
Mounting Position
Shaft Horizontal
Motor Insulation
Class B
Wheel Type
Forward-Curved
Housing Finish
Metal
Hz
60
RPM
3000
Agency Compliance
CSA Compliant, UL Recognized
Replaces
7021-1071, 7021-6376, 7021-9404, TF302065
Housing Color
Natural
Bearing Type
Sleeve
Max. Ambient Temp.
104 Degrees F
Max. Inlet Temp.
400 Degrees F
Motor Enclosure
Open
Motor Insulation Class
B
Maximum Fan Speed
3,000 RPM
Nameplate Voltage
115V AC
Application
Furnaces
Standards
CSA Certified, UL Listed
Outlet Shape
Rectangular
Mounting Orientation
Horizontal
Motor Type
Shaded Pole
Maximum Inlet Air Temperature
400 Degrees F
Frequency
60 Hz
Compatible with Brand
Evcon
Replacement For Manufacturer Model Number
7021-8935
Maximum Motor Speed
3,000 RPM
Wheel Material
Steel
Current
1.1 A
OEM Replacement
Yes
Electrical Connection
Wire Leads
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Evcon, Replacement For Manufacturer Model Number 7021-8935, Nameplate Voltage 115V AC, Phase 1, Current 1.1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable, Wheel Diameter 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.