Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A182

  • Zoro # G2031569


original price: $184.99
8% off
new price: $169.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.77
Housing Material
Steel
Number of Speeds
1
Overall Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A182
Zoro #
G2031569
UPC #
815585025115
Country of Origin
Mexico

Dimensions

Overall Height
8 5/8 in
Overall Width
7 5/8 in
Blower Wheel Diameter
4 3/4 in
Outlet Height
2 3/4 in
Blower Wheel Width
1 5/16 in
Overall Depth
5 3/4 in
Outlet Width
1 3/4 in
Wheel Diameter
4 5/8 in
Inlet Diameter
7 1/2 in

Details

Drive Type
Direct
Full Load Amps
1.77
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Max. Inlet Temp.
400 Degrees F
Hz
60
Housing Finish
Metal
RPM
3000
Replaces
Mfr. Model No. B4059000, 7002-3036
Agency Compliance
CSA Compliant, UL Recognized
Item
OEM Blower
Motor Insulation
Class B
Motor Enclosure
Open
Wheel Type
Forward-Curved
Bearing Type
Sleeve
Mounting Position
All Position
Housing Color
Natural
Max. Ambient Temp.
104 Degrees F
Motor Insulation Class
B
Maximum Inlet Air Temperature
400 Degrees F
Wheel Material
Steel
Maximum Fan Speed
3,000 RPM
Compatible with Brand
Goodman
Airflow @ 0.000 in SP
94 cfm
Standards
CSA Certified, UL Listed
Electrical Connection
Male Terminals
Frequency
60 Hz
Outlet Shape
Rectangular
Maximum Motor Speed
3,000 RPM
OEM Replacement
Yes
Application
Furnaces
Maximum Static Pressure
2 in wc
Current
1.71 A
Nameplate Voltage
115V AC
Motor Type
Shaded Pole
Replacement For Manufacturer Model Number
7002-3036, B4059000
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 7 1/2 in, Outlet Diameter Not Applicable, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 7002-3036, B4059000, Nameplate Voltage 115V AC, Phase 1, Current 1.71 A, Frequency 60 Hz, Electrical Connection Male Terminals, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.