Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A208

  • Zoro # G2031368


original price: $193.99
8% off
new price: $177.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.60
Housing Material
Steel
Inlet Dia.
5 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A208
Zoro #
G2031368
UPC #
815585025429
Country of Origin
Mexico

Dimensions

Inlet Dia.
5 in
Overall Height
9 in
Overall Width
8 7/8 in
Blower Wheel Diameter
4 1/2 in
Blower Wheel Width
1 5/16 in
Overall Depth
6 1/8 in
Outlet Width
1 3/4 in
Outlet Height
2 3/4 in
Lead Length
6 in
Wheel Diameter
4 1/2 in
Inlet Diameter
5 in

Details

Drive Type
Direct
Full Load Amps
1.60
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Hz
60
Wheel Type
Forward-Curved
Motor Enclosure
Open
Replaces
Mfr. Model No. 7058-0322, 60M8101
Max. Inlet Temp.
400 Degrees F
Max. Ambient Temp.
104 Degrees F
Mounting Position
All Position
Item
OEM Blower
Motor Insulation
Class B
RPM
3000
Agency Compliance
CSA Compliant, UL Recognized
Bearing Type
Ball
Housing Finish
Metal
Housing Color
Natural
Maximum Fan Speed
3,000 RPM
Nameplate Voltage
115V AC
Frequency
60 Hz
Compatible with Brand
Lennox
Maximum Static Pressure
1 7/8 in wc
Maximum Motor Speed
3,000 RPM
Outlet Shape
Rectangular
Application
Furnaces
Motor Insulation Class
B
Electrical Connection
Wire Leads
Replacement For Manufacturer Model Number
60M8101, 7058-0322
Wheel Material
Steel
Maximum Inlet Air Temperature
400 Degrees F
Motor Type
Shaded Pole
Current
1.31 A
OEM Replacement
Yes
Airflow @ 0.000 in SP
110 cfm
Standards
CSA Certified, UL Listed
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 60M8101, 7058-0322, Nameplate Voltage 115V AC, Phase 1, Current 1.31 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 7/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.