Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Rectangular OEM Blower, 3200 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A331

  • Zoro # G2030771


product price: $264.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.38/0.33
Housing Material
Steel
Inlet Dia.
5 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A331
Zoro #
G2030771
UPC #
815585026716
Country of Origin
Mexico

Dimensions

Inlet Dia.
5 in
Overall Height
7 3/4 in
Overall Width
7 1/4 in
Blower Wheel Diameter
4 3/4 in
Outlet Height
2 3/4 in
Lead Length
19 in
Outlet Width
1 3/4 in
Overall Depth
7 in
Blower Wheel Width
1 5/16 in
Wheel Diameter
4 5/8 in
Inlet Diameter
5 in

Details

Drive Type
Direct
Full Load Amps
0.38/0.33
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Rectangular
With Flange
No
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
460V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Insulation
Class B
Max. Ambient Temp.
104 Degrees F
Agency Compliance
CSA Compliant, UL Recognized
Hz
50/60
Item
OEM Blower
Wheel Type
Forward-Curved
Bearing Type
Ball
RPM
3200
Housing Color
Natural
Housing Finish
Metal
Replaces
69M3201, 7062-4051, 7062-4518, 7062-5554, 97J8101
Mounting Position
Shaft Vertical Down
Motor Enclosure
Open
Max. Inlet Temp.
400 Degrees F
Current
0.38 A
Maximum Motor Speed
3,200 RPM
Nameplate Voltage
460V AC
Standards
CSA Certified, UL Listed
Motor Insulation Class
B
Application
Furnaces
Compatible with Brand
Lennox
Motor Type
Permanent Split Capacitor
Frequency
50/60 Hz
Maximum Inlet Air Temperature
400 Degrees F
Maximum Fan Speed
3,200 RPM
Wheel Material
Steel
OEM Replacement
Yes
Outlet Shape
Rectangular
Airflow @ 0.000 in SP
160 cfm
Mounting Orientation
Vertical
Maximum Static Pressure
2 1/2 in wc
Replacement For Manufacturer Model Number
69M3201, 7062-4051, 7062-4518, 7062-5554, 97J8101
Electrical Connection
Wire Leads
Voltage
460VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 5 in, Outlet Diameter Not Applicable, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 69M3201, 7062-4051, 7062-4518, 7062-5554, 97J8101, Nameplate Voltage 460V AC, Phase 1, Current 0.38 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 400 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.