Zoro Homepage

Refrigeration Motor, 1/10 hp

  • Mfr # D0608

  • Zoro # G511775555


product price: $279.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/230V AC
Voltage Compatibility
115/230V AC
Motor Service Factor
1
Usable @ 208V
No
Motor Application
HVAC/R
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D0608
Zoro #
G511775555
UPC #
818508028781
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Lead Length
30 in
Bolt Circle Dia.
4 5/8 in
Shaft Length
3 1/4 in
Body Dia.
5 in
Overall Length
8 7/16 in
Length Less Shaft
5 3/16 in

Details

Item
Refrigeration Motor
Voltage
115/230V AC
Voltage Compatibility
115/230V AC
Motor Service Factor
1
Usable @ 208V
No
Motor Application
HVAC/R
Motor Sub Application
Refrigeration
Nameplate RPM
1,050
Motor Thermal Protection
Auto
No. of Speeds
1
Usable @ 200V
No
Phase
Single
Motor Bearings
Ball
Ins. Class
B
Standards
CSA, UL
Motor Mounting Position
Horizontal
Motor Frame Material
Steel
Motor Mounting Type
Ring
Includes
Resilient Rings
Motor Enclosure Design
Open Air-Over
Number of Shafts
1
Motor Shaft Design
Flat
HP
1/10
Hz
60 Hz
Mounting Stud Location
Shaft End
Motor Design
Permanent Split Capacitor
Frame
42
Capacitor Required
Included
Duty Cycle
Continuous
Weight
8 lb
Motor Shaft Rotation
CW/CCW
Full Load Amps
2.4/1.3 A
Max. Ambient Temp.
104 Degrees F
RPM Range
1,001-1,100

Description

Refrigeration Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,050 RPM, No. of Speeds 1, Voltage 115/230V AC, 2.4-1.3 A Full Load Amps, 42 Frame, Output Watts 70 W, 60 Hz Hz, Usable @ 208V Not Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.