Zoro Homepage

Refrigeration Motor, 1/10 hp

  • Mfr # D487

  • Zoro # G111775559


product price: $258.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Application
HVAC/R
Ins. Class
B
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D487
Zoro #
G111775559
UPC #
818508020327
Country of Origin
Mexico

Dimensions

Lead Length
30 in
Bolt Circle Dia.
4 5/8 in
Length Less Shaft
5 13/16 in
Shaft Dia.
3/8 in
Body Dia.
5 in
Shaft Length
3 1/8 in
Overall Length
8 1/2 in

Details

Item
Refrigeration Motor
Voltage
115/208-230V AC
Motor Shaft Rotation
CW/CCW
Hz
60 Hz
Motor Application
HVAC/R
Ins. Class
B
Frame
42
Phase
Single
Standards
CSA, UL
No. of Speeds
1
Motor Shaft Design
Flat
Motor Mounting Type
Rigid Base
Motor Mounting Position
All Angle
HP
1/10
Duty Cycle
Continuous
Voltage Compatibility
115/208-230V AC
Full Load Amps
2.7/1.4 A
Motor Bearings
Ball
Motor Design
Permanent Split Capacitor
Motor Sub Application
Direct Drive Fan/Blower
Capacitor Required
Included
Motor Service Factor
1
RPM Range
1,501-1,600
Motor Enclosure Design
Open Air-Over
Max. Ambient Temp.
104 Degrees F
Motor Thermal Protection
Auto
Nameplate RPM
1,550

Description

Refrigeration Motor, Single Phase, Motor Design Permanent Split Capacitor, 1/10 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 2.7/1.4 A Full Load Amps, 42 Frame, Output Watts 70 W, 60 Hz Hz, Usable @ 208V Usable at 208V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class B, Duty Cycle Continuous, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.