Zoro Homepage

Refrigeration Motor, 1/15 hp

  • Mfr # D483

  • Zoro # G611775554


product price: $191.99
/ea
Free Shipping & Returns

Key Features

Voltage
115/208-230V AC
Includes
#10-32 Extended Studs, Resilient Rings
Motor Enclosure Design
Open Air-Over
Weight
5.6 lb
HP
1/15
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
D483
Zoro #
G611775554
UPC #
818508020235
Country of Origin
Mexico

Dimensions

Shaft Dia.
3/8 in
Lead Length
31 in
Bolt Circle Dia.
3 1/2 in
Length Less Shaft
5 7/16 in
Body Dia.
4 3/8 in
Overall Length
8 9/16 in
Shaft Length
3 1/8 in

Details

Item
Refrigeration Motor
Voltage
115/208-230V AC
Includes
#10-32 Extended Studs, Resilient Rings
Motor Enclosure Design
Open Air-Over
Weight
5.6 lb
HP
1/15
Service Factor @ 50Hz
1
Standards
CSA, UL
Voltage @ 50Hz
115/208-230V AC
Motor Service Factor
1
Motor Bearings
Sleeve
HP @ 50Hz
1/15
Phase
Single
Motor Application
HVAC/R
Motor Thermal Protection
Auto
Nameplate RPM
1,550
Usable @ 200V
No
Max. Ambient Temp.
104 Degrees F
Hz
50 Hz
Frame
4.4
Voltage Compatibility
115/208-230V AC
Motor Shaft Design
Flat
Motor Design
Shaded Pole
Motor Shaft Rotation
CCW
RPM Range
1,501-1,600
Motor Mounting Type
Stud, Ring
RPM @ 50Hz
1,550
Motor Mounting Position
Horizontal
Number of Shafts
1
Full Load Amps @ 50Hz
3.2/1.6 A
Motor Sub Application
Refrigeration
Usable @ 208V
Yes
No. of Speeds
1
Mounting Stud Location
Shaft End
Ins. Class
A
Full Load Amps
3.2/1.6 A

Description

Refrigeration Motor, Single Phase, Motor Design Shaded Pole, 1/15 hp HP, Nameplate RPM 1,550 RPM, No. of Speeds 1, Voltage 115/208-230V AC, 1.6 A Full Load Amps, 4.4 Frame, Output Watts 50 W, 60/50 Hz Hz, Usable @ 208V Usable at 208V, Usable @ 200V Not Usable at 200V, Motor Service Factor 1, Motor Thermal Protection Auto, Ins. Class A, Max. Ambient Temp. 40 Degrees C, Motor Shaft Rotation CW/CCW, Motor Enclosure Design Open Air Over, Motor Mounting Type Resilient Ring, Stud

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.