Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 2350 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A174

  • Zoro # G2031648


product price: $234.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.80
Housing Material
Steel
Inlet Dia.
2 1/4 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A174
Zoro #
G2031648
UPC #
815585025030
Country of Origin
Mexico

Dimensions

Inlet Dia.
2 1/4 in
Overall Height
10 5/8 in
Overall Width
8 5/8 in
Blower Wheel Diameter
4 1/4 in
Outlet Dia.
3 in
Overall Depth
6 3/8 in
Lead Length
22 in
Blower Wheel Width
1 5/8 in
Inlet Diameter
2 1/4 in
Outlet Diameter
3 in
Wheel Diameter
4 1/4 in

Details

Drive Type
Direct
Full Load Amps
0.80
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Bearing Type
Sleeve
Max. Inlet Temp.
400 Degrees F
Agency Compliance
CSA Compliant, UL Recognized
Motor Enclosure
Open
Mounting Position
All Position
Housing Color
Natural
Max. Ambient Temp.
104 Degrees F
Hz
60
Housing Finish
Metal
Wheel Type
Forward-Curved
RPM
2350
Motor Insulation
Class B
Replaces
Mfr. Model No. 7021-9188, 1010239
Item
OEM Blower
Standards
UL Listed
Maximum Static Pressure
1 1/2 in wc
Nameplate Voltage
115V AC
Maximum Motor Speed
2,350 RPM
Motor Insulation Class
B
Outlet Shape
Round
Application
Furnaces
Compatible with Brand
Intercity Products
Electrical Connection
Wire Leads
Motor Type
Shaded Pole
Maximum Fan Speed
2,350 RPM
Airflow @ 0.000 in SP
65 cfm
Frequency
60 Hz
Current
0.8 A
OEM Replacement
Yes
Wheel Material
Steel
Replacement For Manufacturer Model Number
1010239, 7021-9188
Maximum Inlet Air Temperature
400 Degrees F
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 1/4 in, Outlet Diameter 3 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1010239, 7021-9188, Nameplate Voltage 115V AC, Phase 1, Current 0.8 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 2,350 RPM, Maximum Motor Speed 2,350 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.