Zoro Homepage

Round OEM Blower, 2800 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A151

  • Zoro # G2031760


product price: $193.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.34
Housing Material
Steel
Inlet Dia.
3 7/8 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A151
Zoro #
G2031760
UPC #
815585026532
Country of Origin
Mexico

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
5 7/8 in
Overall Width
6 3/8 in
Blower Wheel Diameter
3 13/16 in
Blower Wheel Width
1 7/8 in
Outlet Dia.
2 1/8 in
Overall Depth
6 5/8 in
Lead Length
24 in
Outlet Diameter
2 1/8 in
Wheel Diameter
3 3/4 in
Inlet Diameter
3 7/8 in

Details

Drive Type
Direct
Full Load Amps
0.34
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Shaded Pole
Blower Voltage
230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Item
OEM Blower
Replaces
6219290, 7021-11379
Housing Finish
Paint
Max. Inlet Temp.
104 Degrees F
Housing Color
Black
Bearing Type
Sleeve
Motor Insulation
Class B
Max. Ambient Temp.
104 Degrees F
Hz
60
RPM
2800
Agency Compliance
CSA Compliant, UL Recognized
Wheel Type
Forward-Curved
Mounting Position
All Position
Motor Enclosure
Open
Outlet Shape
Round
Electrical Connection
Wire Leads
Replacement For Manufacturer Model Number
HQ1050144
Maximum Motor Speed
2,800 RPM
Application
Furnaces
Wheel Material
Steel
Nameplate Voltage
230V AC
Frequency
60 Hz
Maximum Inlet Air Temperature
104 Degrees F
Motor Type
Shaded Pole
OEM Replacement
Yes
Airflow @ 0.000 in SP
65 cfm
Maximum Static Pressure
3/4 in wc
Standards
CSA Certified, UL Listed
Maximum Fan Speed
2,800 RPM
Compatible with Brand
Heil Quaker, Intercity Products
Current
0.3 A
Motor Insulation Class
B
Voltage
230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand Heil Quaker, Intercity Products, Replacement For Manufacturer Model Number HQ1050144, Nameplate Voltage 230V AC, Phase 1, Current 0.3 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 2,800 RPM, Maximum Motor Speed 2,800 RPM, Maximum Inlet Air Temperature 104 Degrees F, Maximum Static Pressure 3/4 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.