Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A189

  • Zoro # G2031517


product price: $263.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.50
Housing Material
Plastic
Number of Speeds
1
Overall Height
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A189
Zoro #
G2031517
UPC #
815585025160
Country of Origin
Mexico

Dimensions

Overall Height
9 1/8 in
Overall Width
8 1/4 in
Blower Wheel Diameter
4 3/4 in
Overall Depth
6 1/2 in
Blower Wheel Width
1 11/16 in
Lead Length
28 in
Inlet Diameter
2 in
Outlet Diameter
3 in
Wheel Diameter
4 5/8 in

Details

Drive Type
Direct
Full Load Amps
1.50
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Max. Inlet Temp.
180 Degrees F
Motor Insulation
Class B
RPM
3000
Max. Ambient Temp.
104 Degrees F
Housing Color
Black
Agency Compliance
CSA Compliant, UL Recognized
Hz
60
Replaces
Mfr. Model No. 7021-7302, D9868620
Mounting Position
All Position
Motor Enclosure
Open Internal Fan-Cooled
Bearing Type
Sleeve
Wheel Type
Forward-Curved
Item
OEM Blower
Maximum Inlet Air Temperature
180 Degrees F
Outlet Shape
Round
Current
1.5 A
Standards
CSA Certified, UL Listed
Replacement For Manufacturer Model Number
7021-7302, D9868620
Motor Type
Shaded Pole
Application
Furnaces
Frequency
60 Hz
Nameplate Voltage
115V AC
Motor Insulation Class
B
Maximum Fan Speed
3,000 RPM
Maximum Motor Speed
3,000 RPM
Electrical Connection
Wire Leads
Wheel Material
Polypropylene
Compatible with Brand
Goodman
OEM Replacement
Yes
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 3 in, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 7021-7302, D9868620, Nameplate Voltage 115V AC, Phase 1, Current 1.5 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure Not Applicable, Wheel Diameter 4 5/8 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.