Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A977

  • Zoro # G2030686


product price: $333.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
3.10
Housing Material
Plastic
Includes
Parts Kit
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A977
Zoro #
G2030686
UPC #
815585026815
Country of Origin
Mexico

Dimensions

Overall Height
8 1/4 in
Overall Width
10 in
Blower Wheel Diameter
5 1/4 in
Lead Length
119 in
Overall Depth
14 3/4 in
Blower Wheel Width
1 5/8 in
Inlet Diameter
8 5/8 in
Outlet Diameter
2 3/8 in
Wheel Diameter
5 1/8 in

Details

Drive Type
Direct
Full Load Amps
3.10
Housing Material
Plastic
Includes
Parts Kit
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
120V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Insulation
Class B
Mounting Position
All Position
RPM
3000
Motor Enclosure
Open
Agency Compliance
CSA Compliant, UL Recognized
Hz
60
Housing Color
Black
Bearing Type
Ball
Wheel Type
Forward-Curved
Max. Ambient Temp.
104 Degrees F
Item
OEM Blower
Max. Inlet Temp.
180 Degrees F
Replaces
Mfr. Model No. 119388-00
Application
Furnaces
Replacement For Manufacturer Model Number
119388-00, 265-45583-00
Motor Type
Shaded Pole
Nameplate Voltage
120V AC
Outlet Shape
Round
Standards
UL Listed
Airflow @ 0.000 in SP
105 cfm
Electrical Connection
Wire Leads
OEM Replacement
Yes
Frequency
60 Hz
Motor Insulation Class
B
Maximum Motor Speed
3,000 RPM
Maximum Fan Speed
3,000 RPM
Maximum Inlet Air Temperature
180 Degrees F
Compatible with Brand
Bradford White
Maximum Static Pressure
3 1/2 in wc
Wheel Material
Steel
Current
3.1 A
Voltage
120VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 8 5/8 in, Outlet Diameter 2 3/8 in, Compatible with Brand Bradford White, Replacement For Manufacturer Model Number 119388-00, 265-45583-00, Nameplate Voltage 120V AC, Phase 1, Current 3.1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.