Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A051

  • Zoro # G2032086


product price: $167.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.64
Housing Material
Steel
Inlet Dia.
2 1/4 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A051
Zoro #
G2032086
UPC #
815585025399
Country of Origin
Mexico

Dimensions

Inlet Dia.
2 1/4 in
Overall Height
10 in
Overall Width
8 5/8 in
Blower Wheel Diameter
4 3/4 in
Overall Depth
6 1/2 in
Outlet Dia.
3 in
Blower Wheel Width
1 5/8 in
Inlet Diameter
2 1/4 in
Wheel Diameter
3 in
Outlet Diameter
3 in

Details

Drive Type
Direct
Full Load Amps
1.64
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Housing Color
Natural
Wheel Type
Forward-Curved
Max. Ambient Temp.
104 Degrees F
RPM
3000
Hz
60
Bearing Type
Ball
Mounting Position
All Position
Motor Insulation
Class B
Item
OEM Blower
Housing Finish
Metal
Motor Enclosure
Open
Replaces
7021-6770, 7021-9912
Max. Inlet Temp.
400 Degrees F
Agency Compliance
CSA Compliant, UL Recognized
OEM Replacement
Yes
Standards
CSA Certified, UL Listed
Current
1.64 A
Replacement For Manufacturer Model Number
1013833, J238-1393
Wheel Material
Aluminum
Maximum Static Pressure
2 1/8 in wc
Maximum Motor Speed
3,000 RPM
Nameplate Voltage
115V AC
Motor Type
Shaded Pole
Compatible with Brand
Intercity Products
Outlet Shape
Round
Motor Insulation Class
B
Maximum Inlet Air Temperature
400 Degrees F
Application
Furnaces
Frequency
60 Hz
Airflow @ 0.000 in SP
82 cfm
Maximum Fan Speed
3,000 RPM
Electrical Connection
Male Terminals
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 1/4 in, Outlet Diameter 3 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1013833, J238-1393, Nameplate Voltage 115V AC, Phase 1, Current 1.64 A, Frequency 60 Hz, Electrical Connection Male Terminals, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 1/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.