Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A126

  • Zoro # G2031867


product price: $275.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.71
Housing Material
Steel
Number of Speeds
1
Overall Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A126
Zoro #
G2031867
UPC #
815585025931
Country of Origin
Mexico

Dimensions

Overall Height
8 5/8 in
Overall Width
7 5/8 in
Blower Wheel Diameter
4 3/4 in
Outlet Dia.
4 in
Blower Wheel Width
1 5/16 in
Overall Depth
5 7/8 in
Wheel Diameter
4 5/8 in
Inlet Diameter
7 1/4 in
Outlet Diameter
4 in

Details

Drive Type
Direct
Full Load Amps
1.71
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Bearing Type
Ball
RPM
3000
Mounting Position
All Position
Max. Inlet Temp.
400 Degrees F
Replaces
Mfr. Model No. 026-16323-0000, Mfr. Model No. 026-20224-000, Mfr. Model No. 026-20224700, Mfr. Model No. 7021-1373
Item
OEM Blower
Agency Compliance
CSA Compliant, UL Recognized
Housing Finish
Metal
Max. Ambient Temp.
104 Degrees F
Wheel Type
Forward-Curved
Housing Color
Natural
Hz
60
Motor Enclosure
Open
Motor Insulation
Class B
Electrical Connection
Amp Mag Mate Terminal
Airflow @ 0.000 in SP
96 cfm
OEM Replacement
Yes
Standards
CSA Certified, UL Listed
Maximum Static Pressure
2 in wc
Wheel Material
Steel
Application
Furnaces
Compatible with Brand
Nordyne
Frequency
60 Hz
Current
1.8 A
Maximum Fan Speed
3,000 RPM
Nameplate Voltage
115V AC
Motor Type
Shaded Pole
Replacement For Manufacturer Model Number
6219500, 7002-3158
Maximum Motor Speed
3,000 RPM
Motor Insulation Class
B
Outlet Shape
Round
Maximum Inlet Air Temperature
400 Degrees F
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 7 1/4 in, Outlet Diameter 4 in, Compatible with Brand Nordyne, Replacement For Manufacturer Model Number 6219500, 7002-3158, Nameplate Voltage 115V AC, Phase 1, Current 1.8 A, Frequency 60 Hz, Electrical Connection Amp Mag Mate Terminal, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.