Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A138

  • Zoro # G2031815


product price: $207.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.70
Housing Material
Steel
Inlet Dia.
3 7/8 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A138
Zoro #
G2031815
UPC #
815585026143
Country of Origin
United States

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
5 7/8 in
Overall Width
6 3/8 in
Blower Wheel Diameter
3 13/16 in
Blower Wheel Width
1 7/8 in
Lead Length
36 in
Outlet Dia.
2 1/8 in
Overall Depth
6 in
Inlet Diameter
3 7/8 in
Wheel Diameter
3 3/4 in
Outlet Diameter
2 1/8 in

Details

Drive Type
Direct
Full Load Amps
0.70
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
120V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Housing Color
Natural
Agency Compliance
CSA Compliant, UL Recognized
Housing Finish
Metal
Bearing Type
Sleeve
Item
OEM Blower
RPM
3000
Mounting Position
All Position
Max. Inlet Temp.
400 Degrees F
Motor Insulation
Class B
Max. Ambient Temp.
104 Degrees F
Wheel Type
Forward-Curved
Hz
60
Motor Enclosure
Open
Replaces
Mfr. Model No. 7021-7042
Motor Insulation Class
B
Wheel Material
Steel
Current
0.7 A
Motor Type
Shaded Pole
Outlet Shape
Round
Replacement For Manufacturer Model Number
7021-8657, 7021-8825
Maximum Inlet Air Temperature
400 Degrees F
Standards
CSA Certified, UL Listed
Compatible with Brand
Lennox
OEM Replacement
Yes
Electrical Connection
Wire Leads
Maximum Fan Speed
3,000 RPM
Maximum Motor Speed
3,000 RPM
Frequency
60 Hz
Application
Furnaces
Nameplate Voltage
120V AC
Voltage
120VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/8 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 7021-8657, 7021-8825, Nameplate Voltage 120V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure Not Applicable, Wheel Diameter 3 3/4 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.