Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A154

  • Zoro # G2031751


product price: $288.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.20
Housing Material
Steel
Number of Speeds
1
Overall Height
8 5/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A154
Zoro #
G2031751
UPC #
815585026549
Country of Origin
Mexico

Dimensions

Overall Height
8 5/8 in
Overall Width
7 5/8 in
Blower Wheel Diameter
4 1/2 in
Lead Length
7 in
Overall Depth
6 in
Outlet Dia.
4 in
Blower Wheel Width
1 5/16 in
Outlet Diameter
3 7/8 in
Wheel Diameter
4 1/2 in
Inlet Diameter
7 1/2 in

Details

Drive Type
Direct
Full Load Amps
1.20
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Mounting Position
All Position
Motor Insulation
Class B
Housing Finish
Metal
Bearing Type
Sleeve
Motor Enclosure
Open
Wheel Type
Forward-Curved
Housing Color
Natural
Max. Inlet Temp.
400 Degrees F
Max. Ambient Temp.
104 Degrees F
Hz
60
RPM
3000
Replaces
6219500, 7002-3158
Agency Compliance
CSA Compliant, UL Recognized
Item
OEM Blower
Electrical Connection
Wire Leads
Outlet Shape
Round
Current
1.2 A
Wheel Material
Steel
Replacement For Manufacturer Model Number
7021-9428
Application
Furnaces
Frequency
60 Hz
Maximum Fan Speed
3,000 RPM
Motor Type
Shaded Pole
Motor Insulation Class
B
Compatible with Brand
York
OEM Replacement
Yes
Maximum Inlet Air Temperature
400 Degrees F
Airflow @ 0.000 in SP
104 cfm
Maximum Static Pressure
1 1/2 in wc
Maximum Motor Speed
3,000 RPM
Standards
CSA Certified, UL Listed
Nameplate Voltage
115V AC
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 7 1/2 in, Outlet Diameter 3 7/8 in, Compatible with Brand York, Replacement For Manufacturer Model Number 7021-9428, Nameplate Voltage 115V AC, Phase 1, Current 1.2 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/2 in wc, Airflow @ 0.000 in SP 104 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.