Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A176

  • Zoro # G2031620


original price: $205.99
9% off
new price: $186.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
1.85
Housing Material
Steel
Inlet Dia.
2 1/4 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A176
Zoro #
G2031620
UPC #
815585025054
Country of Origin
Mexico

Dimensions

Inlet Dia.
2 1/4 in
Overall Height
10 5/8 in
Overall Width
8 5/8 in
Blower Wheel Diameter
4 3/4 in
Overall Depth
6 7/8 in
Lead Length
6 in
Blower Wheel Width
1 5/8 in
Outlet Dia.
3 in
Outlet Diameter
3 in
Wheel Diameter
4 5/8 in
Inlet Diameter
2 1/4 in

Details

Drive Type
Direct
Full Load Amps
1.85
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Agency Compliance
CSA Compliant, UL Recognized
Replaces
Mfr. Model No. 7002-2946, 1011899, 7002-30711011899P
Max. Inlet Temp.
400 Degrees F
Wheel Type
Forward-Curved
RPM
3000
Motor Enclosure
Open
Max. Ambient Temp.
104 Degrees F
Bearing Type
Ball
Mounting Position
All Position
Hz
60
Housing Color
Natural
Housing Finish
Metal
Motor Insulation
Class B
Item
OEM Blower
Maximum Inlet Air Temperature
400 Degrees F
Maximum Static Pressure
2 3/8 in wc
Outlet Shape
Round
Compatible with Brand
Intercity Products
Replacement For Manufacturer Model Number
1011899, 1011899P, 7002-2946, 7002-3071
Current
2.2 A
Electrical Connection
Wire Leads
Motor Insulation Class
B
Nameplate Voltage
115V AC
Frequency
60 Hz
Airflow @ 0.000 in SP
101 cfm
Motor Type
Shaded Pole
Wheel Material
Steel
OEM Replacement
Yes
Application
Furnaces
Maximum Fan Speed
3,000 RPM
Maximum Motor Speed
3,000 RPM
Standards
CSA Certified, UL Listed
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 1/4 in, Outlet Diameter 3 in, Compatible with Brand Intercity Products, Replacement For Manufacturer Model Number 1011899, 1011899P, 7002-2946, 7002-3071, Nameplate Voltage 115V AC, Phase 1, Current 2.2 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 2 3/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.