Zoro Homepage

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 1 Speed

  • Mfr # A201

  • Zoro # G2031429


product price: $241.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.65
Housing Material
Steel
Inlet Dia.
3 7/8 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A201
Zoro #
G2031429
UPC #
815585025283
Country of Origin
United States

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
6 in
Overall Width
6 1/2 in
Blower Wheel Diameter
3 13/16 in
Overall Depth
6 3/8 in
Blower Wheel Width
1 7/8 in
Lead Length
23 in
Inlet Diameter
3 7/8 in
Outlet Diameter
2 1/4 in
Wheel Diameter
3 3/4 in

Details

Drive Type
Direct
Full Load Amps
0.65
Housing Material
Steel
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
208/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Mounting Position
Shaft Vertical Up
Max. Inlet Temp.
400 Degrees F
Replaces
Mfr. Model No. 7021-10055, 7021-11106, 7021-10743, 7021-11174, 41144-001S, 41144-002, 45037-1P, 46087-001
Item
OEM Blower
Motor Enclosure
Open
Max. Ambient Temp.
104 Degrees F
Motor Insulation
Class B
Wheel Type
Forward-Curved
Housing Color
Natural
Agency Compliance
CSA Compliant, UL Recognized
Hz
60
Bearing Type
Ball
Housing Finish
Metal
RPM
3000
Electrical Connection
Wire Leads
Motor Insulation Class
B
Maximum Motor Speed
3,000 RPM
Compatible with Brand
Lennox
Mounting Orientation
Vertical
Airflow @ 0.000 in SP
90 cfm
Outlet Shape
Round
Motor Type
Shaded Pole
Maximum Fan Speed
3,000 RPM
Current
0.65 A
Standards
CSA Certified, UL Listed
OEM Replacement
Yes
Replacement For Manufacturer Model Number
41144-002, 7021-10055, 7021-10743
Maximum Inlet Air Temperature
400 Degrees F
Frequency
60 Hz
Application
Furnaces
Wheel Material
Steel
Nameplate Voltage
208-230V AC
Maximum Static Pressure
1 1/8 in wc
Voltage
208/230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/4 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 41144-002, 7021-10055, 7021-10743, Nameplate Voltage 208-230V AC, Phase 1, Current 0.65 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 1/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.