Zoro Homepage
This item is Discontinued.
Fasco Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed A322

Round OEM Blower, 3000 RPM, 1 Phase, Direct, Steel 2 Speed (Discontinued)

  • Mfr # A322
  • Zoro # G2030826
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A322
Zoro #
G2030826
UPC #
815585026662
Country of Origin
United States

Dimensions

Inlet Dia.
3 7/8 in
Overall Height
6 in
Overall Width
6 1/2 in
Blower Wheel Diameter
3 13/16 in
Blower Wheel Width
1 7/8 in
Overall Depth
6 1/8 in
Lead Length
47 in
Inlet Diameter
3 7/8 in
Wheel Diameter
3 3/4 in
Outlet Dimensions
2 1/4 in Round
Outlet Diameter
2 1/4 in

Details

Drive Type
Direct
Full Load Amps
1.10
Housing Material
Steel
Number of Speeds
2
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
120V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Max. Ambient Temp.
104 Degrees F
Max. Inlet Temp.
400 Degrees F
Housing Color
Natural
Item
OEM Blower
Hz
60
Agency Compliance
CSA Compliant, UL Recognized
Bearing Type
Sleeve
Mounting Position
All Position
Housing Finish
Metal
Motor Insulation
Class B
Replaces
7021-9884, 83L8201
RPM
3000
Wheel Type
Forward Curve
Motor Enclosure
Open
Wheel Material
Steel
Outlet Shape
Round
Maximum Static Pressure
1 in wc
OEM Replacement
Yes
Maximum Fan Speed
3,000 RPM
Nameplate Voltage
120V AC
For Use With
Furnace
Maximum Motor Speed
3,000 RPM
Application
Furnaces
Airflow @ 0.000 in SP
78 cfm
Maximum Inlet Air Temperature
400 Degrees F
Current
1.1 A
Standards
CSA Certified, UL Listed
Replacement For Manufacturer Model Number
7021-9884, 83L8201
Compatible with Brand
Lennox
Motor Insulation Class
B
Frequency
60 Hz
Motor Type
Shaded Pole
Electrical Connection
Wire Leads

Description

OEM Blower, Application Furnaces, Inlet Diameter 3 7/8 in, Outlet Diameter 2 1/4 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 7021-9884, 83L8201, Nameplate Voltage 120V AC, Phase 1, Current 1.1 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,000 RPM, Maximum Motor Speed 3,000 RPM, Maximum Inlet Air Temperature 400 Degrees F, Maximum Static Pressure 1 in wc, Airflow @ 0.000 in SP 78 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.