Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3200/2400 RPM, 1 Phase, Direct, Plastic 2 Speed

  • Mfr # A290

  • Zoro # G2030896


original price: $320.99
6% off
new price: $300.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.70
Housing Material
Plastic
Inlet Dia.
1 3/4 in
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A290
Zoro #
G2030896
UPC #
815585026464
Country of Origin
Mexico

Dimensions

Inlet Dia.
1 3/4 in
Overall Height
9 1/2 in
Overall Width
9 1/2 in
Blower Wheel Diameter
7 1/2 in
Blower Wheel Width
1 5/16 in
Lead Length
10 in
Overall Depth
6 1/4 in
Outlet Diameter
2 3/8 in
Wheel Diameter
7 1/2 in
Inlet Diameter
1 3/4 in

Details

Drive Type
Direct
Full Load Amps
0.70
Housing Material
Plastic
Number of Speeds
2
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Enclosure
Open
Housing Color
Black
Motor Insulation
Class B
RPM
3200/2400
Wheel Type
Backward-Curved
Mounting Position
Shaft Horizontal
Max. Inlet Temp.
180 Degrees F
Hz
60
Bearing Type
Ball
Item
OEM Blower
Agency Compliance
CSA Compliant, UL Recognized
Replaces
Mfr. Model No. 7062-55015
Max. Ambient Temp.
104 Degrees F
Wheel Material
Polypropylene
Maximum Static Pressure
3 5/8 in wc
Application
Furnaces
Maximum Inlet Air Temperature
180 Degrees F
Replacement For Manufacturer Model Number
20245903, 7062-5015
Standards
CSA Certified, UL Listed
Outlet Shape
Round
OEM Replacement
Yes
Nameplate Voltage
115V AC
Maximum Fan Speed
3,200 RPM
Motor Insulation Class
B
Motor Type
Permanent Split Capacitor
Compatible with Brand
Goodman
Current
0.7 A
Electrical Connection
Wire Leads
Airflow @ 0.000 in SP
73 cfm
Maximum Motor Speed
3,200 RPM
Frequency
60 Hz
Mounting Orientation
Horizontal
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 1 3/4 in, Outlet Diameter 2 3/8 in, Compatible with Brand Goodman, Replacement For Manufacturer Model Number 20245903, 7062-5015, Nameplate Voltage 115V AC, Phase 1, Current 0.7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,200 RPM, Maximum Motor Speed 3,200 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 3 5/8 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.