Zoro Homepage

Round OEM Blower, 3400 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A211

  • Zoro # G2031331


product price: $222.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
2.35
Housing Material
Plastic
Inlet Dia.
2 in
Number of Speeds
1
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A211
Zoro #
G2031331
UPC #
815585025450
Country of Origin
Mexico

Dimensions

Inlet Dia.
2 in
Overall Height
9 1/2 in
Overall Width
9 1/2 in
Blower Wheel Diameter
8 in
Lead Length
6 in
Blower Wheel Width
1 5/16 in
Overall Depth
6 in
Wheel Diameter
8 in
Inlet Diameter
2 in
Outlet Diameter
2 3/8 in

Details

Drive Type
Direct
Full Load Amps
2.35
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Shaded Pole
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Max. Inlet Temp.
180 Degrees F
Item
OEM Blower
Agency Compliance
CSA Compliant, UL Recognized
Wheel Type
Backward-Curved
Replaces
Mfr. Model No. 7021-11634, 81M1601
Hz
60
Housing Color
Black
Motor Insulation
Class B
Motor Enclosure
Open Internal Fan-Cooled
RPM
3400
Mounting Position
Shaft Horizontal
Bearing Type
Ball
Max. Ambient Temp.
104 Degrees F
Maximum Static Pressure
4 in wc
Current
2.35 A
OEM Replacement
Yes
Airflow @ 0.000 in SP
90 cfm
Motor Insulation Class
B
Nameplate Voltage
115V AC
Outlet Shape
Round
Motor Type
Shaded Pole
Mounting Orientation
Horizontal
Application
Furnaces
Maximum Inlet Air Temperature
180 Degrees F
Replacement For Manufacturer Model Number
7021-11634, 81M1601
Compatible with Brand
Lennox
Maximum Motor Speed
3,400 RPM
Maximum Fan Speed
3,400 RPM
Frequency
60 Hz
Electrical Connection
Wire Leads
Standards
CSA Certified, UL Listed
Wheel Material
Polypropylene
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Lennox, Replacement For Manufacturer Model Number 7021-11634, 81M1601, Nameplate Voltage 115V AC, Phase 1, Current 2.35 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Shaded Pole, Motor Insulation Class B, Maximum Fan Speed 3,400 RPM, Maximum Motor Speed 3,400 RPM, Maximum Inlet Air Temperature 180 Degrees F, Maximum Static Pressure 4 in wc, Airflow @ 0.000 in SP 90 cfm

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.