Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Round OEM Blower, 3450 RPM, 1 Phase, Direct, Plastic 1 Speed

  • Mfr # A168

  • Zoro # G2031666


product price: $348.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.70
Housing Material
Plastic
Number of Speeds
1
Overall Height
9 1/8 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A168
Zoro #
G2031666
UPC #
815585024941
Country of Origin
Mexico

Dimensions

Overall Height
9 1/8 in
Overall Width
7 3/4 in
Blower Wheel Diameter
4 3/4 in
Lead Length
42 in
Blower Wheel Width
1 11/16 in
Overall Depth
6 3/4 in
Wheel Diameter
4 5/8 in
Outlet Diameter
2 3/8 in
Inlet Diameter
2 in

Details

Drive Type
Direct
Full Load Amps
0.70
Housing Material
Plastic
Number of Speeds
1
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
No
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
115V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Bearing Type
Ball
Max. Ambient Temp.
104 Degrees F
Hz
60
Housing Color
Black
Agency Compliance
CSA Compliant, UL Recognized
Mounting Position
All Position
Item
OEM Blower
RPM
3450
Wheel Type
Forward-Curved
Motor Enclosure
Open
Max. Inlet Temp.
180 Degrees F
Replaces
Mfr. Model No. 7062-5019, 20000101, 7062-5019
Motor Insulation
Class B
Maximum Static Pressure
4 in wc
Compatible with Brand
Ducane, Excel Comfort, York
Maximum Motor Speed
3,450 RPM
Motor Insulation Class
B
Frequency
60 Hz
OEM Replacement
Yes
Maximum Fan Speed
3,450 RPM
Standards
CSA Certified, UL Listed
Outlet Shape
Round
Maximum Inlet Air Temperature
180 Degrees F
Motor Type
Permanent Split Capacitor
Nameplate Voltage
115V AC
Wheel Material
Polypropylene
Airflow @ 0.000 in SP
101 cfm
Electrical Connection
Wire Leads
Replacement For Manufacturer Model Number
026-27510-700, 7021-5838, 7021-7217, 7021-9054, 7062-5019
Current
7 A
Application
Furnaces
Voltage
115VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 2 in, Outlet Diameter 2 3/8 in, Compatible with Brand Ducane, Excel Comfort, York, Replacement For Manufacturer Model Number 026-27510-700, 7021-5838, 7021-7217, 7021-9054, 7062-5019, Nameplate Voltage 115V AC, Phase 1, Current 7 A, Frequency 60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,450 RPM, Maximum Motor Speed 3,450 RPM, Maximum Inlet Air Temperature 180 Degrees F

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.