Zoro Homepage

Round OEM Blower, 3500 RPM, 1 Phase, Direct, Aluminum 2 Speed

  • Mfr # A272

  • Zoro # G2031051


product price: $529.99
/ea
Free Shipping & Returns

Key Features

Drive Type
Direct
Full Load Amps
0.65
Housing Material
Aluminum
Includes
Gasket
Number of Speeds
2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A272
Zoro #
G2031051
UPC #
815585026303
Country of Origin
Mexico

Dimensions

Overall Height
10 1/2 in
Overall Width
9 1/2 in
Blower Wheel Diameter
7 7/8 in
Lead Length
12 in
Overall Depth
8 in
Blower Wheel Width
53/64 in
Wheel Diameter
7 3/4 in
Outlet Diameter
2 1/4 in
Inlet Diameter
8 3/4 in

Details

Drive Type
Direct
Full Load Amps
0.65
Housing Material
Aluminum
Includes
Gasket
Number of Speeds
2
Phase
1
Blower Item
OEM Specialty Blower
Blower Outlet Shape
Round
With Flange
Yes
Blower Motor Type
Permanent Split Capacitor
Blower Voltage
208/230V AC
Blower Thermal Protection
Auto
Blower Conduit Box
No
Motor Insulation
Class B
Bearing Type
Ball
Housing Color
Natural
Max. Ambient Temp.
104 Degrees F
Max. Inlet Temp.
200 Degrees F
Item
OEM Blower
Hz
50/60
RPM
3500
Mounting Position
Shaft Horizontal
Agency Compliance
CSA Compliant, UL Recognized
Wheel Type
Backward-Inclined
Motor Enclosure
Open Internal Fan-Cooled
Replaces
7062-3971, X38040309-01
Maximum Static Pressure
3 1/2 in wc
Outlet Shape
Round
Electrical Connection
Wire Leads
OEM Replacement
Yes
Current
0.65 A
Maximum Fan Speed
3,500 RPM
Wheel Material
Aluminum
Motor Type
Permanent Split Capacitor
Mounting Orientation
Horizontal
Airflow @ 0.000 in SP
127 cfm
Standards
CSA Certified, UL Listed
Maximum Inlet Air Temperature
200 Degrees F
Maximum Motor Speed
3,500 RPM
Application
Furnaces
Compatible with Brand
Trane
Replacement For Manufacturer Model Number
7062-3971, X38040309-01
Nameplate Voltage
208-230V AC
Motor Insulation Class
B
Frequency
50/60 Hz
Voltage
208/230VAC

Description

OEM Blower, Application Furnaces, Inlet Diameter 8 3/4 in, Outlet Diameter 2 1/4 in, Compatible with Brand Trane, Replacement For Manufacturer Model Number 7062-3971, X38040309-01, Nameplate Voltage 208-230V AC, Phase 1, Current 0.65 A, Frequency 50/60 Hz, Electrical Connection Wire Leads, Motor Type Permanent Split Capacitor, Motor Insulation Class B, Maximum Fan Speed 3,500 RPM, Maximum Motor Speed 3,500 RPM, Maximum Inlet Air Temperature 200 Degrees F, Maximum Static Pressure 3 1/2 in wc

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.