Zoro Homepage

Shaft5/8"Shaft 7" Rain Shield

  • Mfr # 8860-6000

  • Zoro # G3202591


product price: $5.69
/ea
Sold in multiples of 2 for $11.38

Key Features

Product Type
Shaft5/8"Shaft 7" Rain Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8860-6000
Zoro #
G3202591
UPC #
-
Country of Origin
United States

Details

Item
Shaft5/8"Shaft 7" Rain Shield
Product Type
Shaft5/8"Shaft 7" Rain Shield

Description

Shaft5/8 In.Shaft 7 In. Rain Shield

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.