Water Heater Draft Inducer, 3400 rpm
Mfr # W4
Zoro # G2077877
product price: $558.99
/ea
Free Shipping & Returns
Key Features
Fits Brand
Fasco
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
W4
Zoro #
G2077877
UPC #
-
Country of Origin
United States
Details
Fits Brand
Fasco
Item
Water Heater Draft Inducer, 3400 rpm
Description
Draft Booster Motor, Nameplate RPM 3400 RPM
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.