Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Consultation Jacket, 35% Combed Cotton Poplin, 65% Polyester, 5 Pockets, Buttons

  • Mfr # 175 XL

  • Zoro # G3512214


product price: $31.89
/ea

Key Features

Color
White
Material
35% Combed Cotton Poplin, 65% Polyester
Number of Pockets
5
Closure Type
Buttons
Industry Type
Healthcare
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
175 XL
Zoro #
G3512214
UPC #
-
Country of Origin
Haiti

Dimensions

Size
XL
Fits Chest Size
55-1/4 in
Length
30 in
Maximum Chest Size
55 1/4 in

Details

Item
Consultation Jacket
Color
White
Material
35% Combed Cotton Poplin, 65% Polyester
Number of Pockets
5
Closure Type
Buttons
Industry Type
Healthcare
Fabric Weight
5 oz
Gender
Men's
Includes
Two Lower Pockets, Two Inside Pockets
Pockets
3
Features
Left Breast Pocket
Number of Outside Pockets
2
Seam Style
Serge
Inseam
0
Style
Consultation Jacket
Type
Center Back Vent
Number of Inside Pockets
2

Description

Consultation Jacket, Gender Men's, Style Consultation Jacket, Material 35 Percent Combed Cotton Poplin, 65 Percent Polyester, Fabric Weight 5 oz, Front Closure Type Buttons, Number of Outside Pockets 2, Number of Inside Pockets 2, Color White, Length 30 in, Maximum Chest Size 55 1/4 in, Size XL, Features Left Breast Pocket, Includes Two Lower Pockets, Two Inside Pockets

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.