Scrub Pants, Cotton, Ceil Blue, Size Medium

  • Mfr # 817M

  • Zoro # G1931820


product price: $22.19
/ea

Key Features

Material
Cotton
Gender
Men's
Color
Ceil Blue
Cuff Style
Plain
Length
31
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
817M
Zoro #
G1931820
UPC #
-
Country of Origin
Haiti

Dimensions

Size
Medium
Length
31

Details

Item
Scrub Pants
Material
Cotton
Gender
Men's
Color
Ceil Blue
Cuff Style
Plain

Description

Scrub Pant, Color Ceil Blue, Gender Unisex, Material Cotton, Size Medium, Length 31

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.