Zoro Homepage

Lab Coat, Polyester/Cotton, 3 Pockets, Button

  • Mfr # 3495 M

  • Zoro # G3512031


product price: $26.49
/ea

Key Features

Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Button
Fits Chest Size
51 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
3495 M
Zoro #
G3512031
UPC #
-
Country of Origin
Haiti

Dimensions

Size
M
Fits Chest Size
51 in
Length
40 3/4 in
Overall Length
41 in
Named Size
M

Details

Item
Lab Coat
Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Button
Industry Type
Healthcare
Gender
Unisex
Fabric Weight
5 oz
Includes
Two Oversized Pockets, Cell Phone Pocket, Pager Pocket
Seam Style
Serge
Attached Hood
No
Features
Left Breast Pocket
Pocket Location
Left Chest
Product Type
Lab Coat

Description

Lab Coat, Attached Hood No, Closure Type Button, Color White, Features Left Breast Pocket, Gender Unisex, Material Polyester/Cotton, Named Size M, Number of Pockets 3, Overall Length 41 in, Pocket Location Left Chest, Product Type Lab Coat, Seam Style Serge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.