Zoro Homepage

Lab Coat, Polyester/Cotton, 3 Pockets, Buttons

  • Mfr # 125 L

  • Zoro # G3512302


product price: $26.89
/ea

Key Features

Color
White
Material
Polyester/Cotton
Size
L
Number of Pockets
3
Closure Type
Buttons
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
125 L
Zoro #
G3512302
UPC #
-
Country of Origin
Haiti

Dimensions

Size
L
Fits Chest Size
49-1/2 in
Length
28 1/2 in
Named Size
L

Details

Item
Lab Coat
Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Buttons
Fabric Weight
5.5 oz
Gender
Women's
Industry Type
Healthcare
Seam Style
Serge
Includes
Two Lower Pockets
Attached Hood
No
Features
Left Breast Pocket
Product Type
Lab Coat

Description

Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Women's, Material Polyester/Cotton, Named Size L, Number of Pockets 3, Product Type Lab Coat, Seam Style Serge

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.