Lab Coat, Polyester/Cotton, 3 Pockets, Buttons
Mfr # 125 XL
Zoro # G3512311
product price: $23.99
/eaKey Features
Color
White
Material
Polyester/Cotton
Size
XL
Number of Pockets
3
Closure Type
Buttons
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125 XL
Zoro #
G3512311
UPC #
-
Country of Origin
Haiti
Dimensions
Size
XL
Fits Chest Size
53-1/2 in
Length
28 1/2 in
Named Size
XL
Details
Item
Lab Coat
Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Buttons
Fabric Weight
5.5 oz
Gender
Women's
Industry Type
Healthcare
Seam Style
Serge
Includes
Two Lower Pockets
Attached Hood
No
Features
Left Breast Pocket
Product Type
Lab Coat
Description
Lab Coat, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Women's, Material Polyester/Cotton, Named Size XL, Number of Pockets 3, Product Type Lab Coat, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.