Lab Jacket, Polyester/Cotton, 3 Pockets, Buttons
Mfr # 125 3XL
Zoro # G3527483
product price: $34.15
/eaKey Features
Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Buttons
Seam Style
Serge
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
125 3XL
Zoro #
G3527483
UPC #
-
Country of Origin
Haiti
Dimensions
Size
3XL
Length
28 1/2 in
Named Size
3XL
Details
Item
Lab Jacket
Color
White
Material
Polyester/Cotton
Number of Pockets
3
Closure Type
Buttons
Seam Style
Serge
Includes
Two Lower Pockets
Attached Hood
No
Fabric Weight
5.5 oz
Gender
Women's
Features
Left Breast Pocket
Product Type
Jacket
Description
Lab Jacket, Attached Hood No, Closure Type Buttons, Color White, Features Left Breast Pocket, Gender Women's, Material Polyester/Cotton, Named Size 3XL, Number of Pockets 3, Product Type Jacket, Seam Style Serge
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.