Zoro Homepage

20x25x4 Pleated Air Filter, 2 PK

  • Mfr # FA3302863

  • Zoro # G211951501


product price: $107.99
/pk 2, $54.00/ea
Free Shipping & Returns

Key Features

Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA3302863
Zoro #
G211951501
UPC #
747432249149
Country of Origin
China

Dimensions

Nominal Filter Size
20x25x4
Nominal Height
25 in
Nominal Width
20 in
Nominal Depth
4 in

Details

Item
Pleated Air Filter

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.