24987A Tee Stop 0.5 x 0.5 x 0.25 in.
- Mfr # FA705642
- Zoro # G516151149
product price:Â
$
51.45
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- FA705642
- Zoro #
- G516151149
- UPC #
- 657248331214
- Country of Origin
- China
Description
Tee Stop allow the user to tap into existing supply lines to add fixtures and appliances with the speed and convenience of push-fit connections to the final phase of plumbing projects. Features -Finish: Chrome-Plated -Material: Brass -End 1 Diameter: 1/2in -End 2 Diameter: 1/2in -End 3 Diameter: 1/4in -Maximum Pressure: 200 psi -Turn Type: Quarter Turn -Average Lead Content: Lead-Free -Maximum Temperature: 200 degree F -Instant push-fit connection -No soldering clamps unions or glue -Fits copper tubing CTS CPVC PEX and PE-RT pipe -No loose components Specifications - Dimension: 7.5in H x 4.5in W x 1.5in L - Weight: 0.3 lbs
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.