Zoro Homepage

Cable Tie, 4 in L, Green, Nylon, 18 lb Strength, 100 PK

  • Mfr # FA2576027

  • Zoro # G414916888


product price: $14.95
/pk 100, $0.15/ea

Key Features

Nominal Length
4 in
Material
Nylon
Tensile Strength
18 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA2576027
Zoro #
G414916888
UPC #
745704845075
Country of Origin
China

Dimensions

Nominal Length
4 in

Details

Item
Cable Tie
Color
Green
Material
Nylon
Tensile Strength
18 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.