Zoro Homepage

Cable Tie, 7 in L, Gray, 50 lb Strength, 100 PK

  • Mfr # FA2576031

  • Zoro # G814916921


product price: $24.59
/pk 100, $0.25/ea

Key Features

Nominal Length
7 in
Color
Gray
Tensile Strength
50 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA2576031
Zoro #
G814916921
UPC #
745704838848
Country of Origin
China

Dimensions

Nominal Length
7 in

Details

Item
Cable Tie
Color
Gray
Tensile Strength
50 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.