This item is Discontinued.

This item is Discontinued.
Drywall Screw, #6 x 1 in (Discontinued)
Mfr #
FA1679030
Zoro #
G309202669
UPC # 769593008076
Country of Origin China
Category Drywall Screws
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- FA1679030
- Zoro #
- G309202669
- UPC #
- 769593008076
- Country of Origin
- China
- Item
- Drywall Screw
Dimensions
- Screw Size
- #6
- Fastener Length
- 1 in
- Drive Size
- #2
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.