Zoro Homepage

E-162C RV Conventional Duplex Receptacle White -2.43 x 4.18 in.

  • Mfr # FA155680

  • Zoro # G704166023


product price: $24.65
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA155680
Zoro #
G704166023
UPC #
654204838275
Country of Origin
China

Description

Features
  • Color : White
  • Rated 15 amps at 125 volts “AC”
Specifications
  • Dimension: 5.75" H x 3.75" W x 1.75" L
  • Weight: 0.3 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.