Zoro Homepage

J68 Tub & Shower for Mobile Homes

  • Mfr # FA160566

  • Zoro # G804147212


product price: $123.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA160566
Zoro #
G804147212
UPC #
654204859379
Country of Origin
China

Description

We provide a wide range of products to satisfy all houseware and supplies. We are dedicated to give everyone the very best houseware supplies for all home needs, with a focus on dependability, our client satisfaction and great quality. We provide high-quality modern products to be enjoyed by many clients. Our aim is continuous improvement and user satisfaction through effective implementation and quality of our products.

Features
  • For mobile homes
  • Chromed
  • Celcon, spout, shower head & arm
Specifications
  • Type: Tub and Shower Faucet
  • Number of Faucets: 2 Knobs
  • Style or Series: Jocelyn
  • Finish: Chrome
  • ADA Compliant: No
  • Handle Type: Knobs
  • Diverter Type: Shower/Tub
  • Required Rough In Valve Included: No
  • Dimensions: 2.8" H x 9.6" W x 14.1" L
  • Weight: 2.5

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.