Zoro Homepage

Resin Bonded Sanding Sheet, 5 x 3.50 in., 100 Grit

  • Mfr # FA819260

  • Zoro # G715774613


product price: $16.75
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FA819260
Zoro #
G715774613
UPC #
753153214847
Country of Origin
China

Description

From complete tool kits to handy instruments there is a varied assortment at hand ready to cater to your tastes and requirements. Glance through the range of Hardware products and choose ones that are perfect. Our products will be compatible and durable with all kinds of device. These products are recognized for its honesty high efficiency and comprehensive services which are named for its high standard and quality. Sanding Sheet Resin Bonded 5 in Length 3-1/2 in Width 100 Grit Grade: Medium Aluminum Oxide Abrasive Applicable Materials: Fiberglass Metal Wood Hook and Loop Attachment Fits Mouse Sanders Features -Aluminum Oxide -Grit : 100. Resin Bonded Sanding Sheet 5 x 3.50 in.100 Grit Specifications. Dimension: 11.25in H x 9in W x 12in L. Weight: 0.12 lbs

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.