This item is Discontinued.

Je Tomes Concrete Repair Compound, Tomes, 50 lb GRA-215

This item is Discontinued.

Je Tomes

Concrete Repair Compound, Tomes, 50 lb (Discontinued)

Mfr # GRA-215
Zoro # G8479116
Country of Origin United States
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
GRA-215
Zoro #
G8479116
UPC #
-
Country of Origin
United States

Dimensions

Size
40 lb./1 gal.
Container Size
50 lb
Maximum Thickness
1 1/2 in
Minimum Thickness
0 in

Details

Item
Concrete Repair Compound
Series
Tomes
Application
Concrete Repair
For Use On Surface Material
Concrete, Wood
Color
Gray
Adheres To
Concrete
Container Type
Pail
Dry Time
3 to 4 hr.
Coverage
10 sq ft @ 1/2 in
Characteristics
Two Part Compound, Non-Flammable, Non-Combustable, Dries to A Durable, Hard Finish
Working Time
20 min
Full Cure Time
4 wk
Minimum Application Temperature
40 Degrees F
Maximum Application Temperature
90 Degrees F
Flash Point
Greater than 212 Degrees F
Product Form
Powder
Standards
ACI 503R, ASTM C42, ASTM C666
Starts to Harden
20 min
Dry Time Tack Free
3 to 4 hr.
Functional Cure
3 to 4 hr.
VOC
0 g/L
Includes
40 lb of Two Component Fast Set High Performance, Factory Blended Concrete Patching, Repair and Restoration Mortar, 1 gal Latex Liquid
Dry Time Recoat
24 hr.
Number of Components
1
Product Type
Concrete Repair Compound
Minimum Traffic Hours
3 hr
Base Material
Cement
Maximum Performance Temperature
70 Degrees F
Maximum Traffic Hours
4 hr
Maximum Setting Time
45 min
Cure Type
Ambient
Container Style
Pail
VOC Content+1
0 g/L
Patching Application
Mortars and Patching Cements
Application Temp. Range
40 Degrees to 90 Degrees F
Begins to Harden
20 mins.

Description

Concrete Repair Compound, Product Type Concrete Repair Compound, Base Material Cement, Cure Type Ambient, Product Form Powder, Container Size 5 gal, Container Type Pail, Coverage 10 sq ft @ 1/2 in, Full Cure Time 4 wk, Maximum Crack Width Not Applicable, Maximum Thickness 1 1/2 in, Minimum Thickness 0 in, Maximum Traffic Hours 4 hr, Minimum Traffic Hours 3 hr, Working Time 20 min, Application Concrete Repair, Color Gray, For Use On Surface Material Concrete, Wood

Restrictions

WARNING: Cancer For more information go to www.P65Warnings.ca.gov

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.