Zoro Homepage

Speed Display, Aluminum, 34" x 40

  • Mfr # Fast-18T

  • Zoro # G912530357


product price: $17,963.99
/ea
Item requires special delivery charges. A $820.00 per item surcharge will be applied.

Key Features

Sign Material
Aluminum
Retroreflective Grade
Diamond Grade Cubed
Background Color
White
Sign Legend
Your Speed/Digital Display
Basic Power Source
Solar
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
Fast-18T
Zoro #
G912530357
UPC #
-
Country of Origin
United States

Details

Item
Speed Display
Sign Material
Aluminum
Retroreflective Grade
Diamond Grade Cubed
Background Color
White
Sign Legend
Your Speed/Digital Display
Basic Power Source
Solar
MUTCD Compliant Sign
Yes

Description

Speed Display, Sign Legend Your Speed/Digital Display, Background Color White, MUTCD Compliant Sign Yes, MUTCD Code Not Applicable

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.