Gasketed Plate Heat Exchanger, 45 Plates, 165 kBtu

  • Mfr # M3-FG-45M

  • Zoro # G705346615


product price:  $3,895.99
/ea
Item requires special delivery charges. A $195.00 per item surcharge will be applied.

Key Features

Type
Gasketed Plate Heat Exchanger
Max. BtuH (Water to Water Application)
BtuH (Water to water heating application): 3200000 ; BtuH (water to water Cooling application): 2300000
Max. BtuH (Oil to Water Application)
2000
Temp. (F)
-20 to 410
Connection
1 1/4" NPT
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
M3-FG-45M
Zoro #
G705346615
UPC #
-
Country of Origin
United States

Dimensions

Height (In.)
19.3
Width (In.)
7.5
Length (In.)
12.2

Details

Item
Heat Exchanger
Type
Gasketed Plate Heat Exchanger
Max. BtuH (Water to Water Application)
BtuH (Water to water heating application): 3200000 ; BtuH (water to water Cooling application): 2300000
Max. BtuH (Oil to Water Application)
2000
Temp. (F)
-20 to 410
Connection
1 1/4" NPT
Plates
45
Agency Compliance
ASME Code Setion VIII Div. 1
Weight (Lbs.)
88.1

Description

Fast Track by Alfa Laval, Delivered in days, Delivers for decades
Gasketed plate-and-frame heat exchanger for a wide range of applications
Alfa Laval Industrial line is a wide product range that is used in virtually all types of industry.
Designed for high throughput, this model delivers excellent thermal performance. A large selection of plate and gasket types is available.
Benefits
High energy efficiency – low operating cost
Flexible configuration – heat transfer area can be modified
Easy to install – compact design
High serviceability – easy to open for inspection and cleaning and easy to clean by CIP
Access to Alfa Laval’s global service network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.