TR-600-BLK Digital Pocket Size Scale with Expansion Tray

  • Mfr # TR-600-BLK
  • Zoro # G903981137
product price: 
$
33.65
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
TR-600-BLK
Zoro #
G903981137
UPC #
814859013216
Country of Origin
China

Description

The TR Series digital pocket scale is designed to provide a robust, portable weighing solution when the budget is top priority. The protective cover keeps the scale safe from shock loads that can damage the internal sensor and can even be removed to use as a weighing tray. A brilliant blue backlight makes weighing fast and easy.
  • Great for weighing on the go!
  • Battery Saving Auto Shutoff After 60 Seconds of Non Use.
  • Overload Indication.
  • Back Lit LCD.
  • Auto Zero Tracking.
  • Multiple Weighing Units: g, oz, ozt, dwt.
  • Tactile Key Operation.
  • Capacity: 600g / 21.16oz / 19.29ozt / 385.8dwt.
  • Readability: 0.1g / 0.01oz / 0.01ozt / 0.1dwt.
  • Min. Capacity: 0.2g.
  • Tolerance: ±0.15g (±1.5d).
  • Weighing Units: g (gram), oz (ounce), ozt (troy ounce), dwt (pennyweight).
  • Calibration Weight: 500g (sold separate).
  • Platform Dimensions: 2" x 2.3".
  • Scale Dimensions: 0.7" x 2.4" x 3.8".
  • Auto Off: 60 seconds of non use.
  • Power: 2 x 1.5V "AAA" Alkaline Batteries (included).
  • Color: Black.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews