100 X .01G Digital Scale Silv

  • Mfr # ES-100-SIL
  • Zoro # G303704367
product price: 
$
50.15
/ea

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
ES-100-SIL
Zoro #
G303704367
UPC #
814859012370
Country of Origin
China

Description

American Weigh Scales presents and delivers state of the art scales as well as traditional scales at the most affordable prices. We understand your needs as a customer. We also understand your budget. We do our level best to exceed your expectations in quality, service, design and function. After all It is The American Weigh (Way). Most any type of digital scale you can think of, American Weigh carries. American Weigh can help you find the scale that fits your needs and your budget. AmericanWeigh is your source for quality, design, function, and friendly timely service. We are committed to doing business the dignified ethical way and in a way you deserve. The American Weigh, Thank you in advance for allowing American Weigh the privilege of serving you. The ES Series is a lightweight portable scale with quick accurate results. Features a detachable cover that can be used as an expansion tray.
  • Easy to use, 3-key operation.
  • Back Lit Display.
  • Stainless steel weighing tray.
  • Flip-top cover protects weighing surface and snaps off to become an expansion tray.
  • 100g x 0.01g.
  • Thin, compact design.
  • Scale Dimensions 4 x 3 x 0.75 ".
  • Platform Dimensions 2.5 x 2.25.
  • Color - Silver
    Color shown is for example only. Scale will be received in Silver.
  • Restrictions

    WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

    Ratings & reviews