Fastap
Wood Screw, #10, 5 in, Square Drive, 250 PK
Mfr # DAC500WSQ
Zoro # G405897622
Free Shipping & Returns
$87.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Square Drive
- System of Measurement Inch
- Screw Size #10
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastap
- MFR # DAC500WSQ
- Zoro # G405897622
- Country of Origin Japan
- Category Wood Screws
Dimensions
Screw Size | #10 |
Fastener Length | 5 in |
Details
System of Measurement | Inch |
Drive | Square |
Item | Wood Screw |
Description
Fastap Plus No. 10 S X 5 in. L Square DuracoatXT Wood Screws 6.5 lb 250 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Thumb Screw, 1/4"-20 Thread Size, Wing/Spade, Zinc Plated Steel, 0.61 to 0.64 in Head Ht, 25 PK (TSI0250250S0-025P)
- SUBURBAN BOLT AND SUPPLY Hex Nut, 5/8"-11, Steel, Grade C, Plain (A042040A325)
- ZORO SELECT Not Graded, M5-0.80 Hex Head Cap Screw, Plain Stainless Steel, 16 mm L, 50 PK (M55010.050.0016)
- BOLTSANDNUTS.COM 100 Pieces 1/4in-20 Aluminum Finished Hex Nuts, 100PK (25CFHNAL-100)
- FASTAP No. 8 x 3 in. Square Trim Head Stainless Steel Wood Screws, 3 lbs, 250PK (5000436)
- NEWPORT FASTENERS Wood Screw, #6, 3/4 in, Zinc Plated Steel Flat Head Square Drive, 7000 PK (972098)
- MIDWEST FASTENER Wood Screw, #10, 2 in, Zinc Plated Steel Flat Head Phillips Drive, 25 PK (62784)
- ZORO SELECT Wood Screw, #4, 1/2 in, Zinc Plated Steel Oval Head Slotted Drive, 100 PK (U25880.011.0050)
- MIDWEST FASTENER Wood Screw, #6, 5/8 in, Plain Brass Flat Head Phillips Drive, 50 PK (62805)
- HILLMAN Wood Screw, #8, 1-1/4 in, Epoxy Coated Steel Flat Head Torx Drive (967772)
- ZORO SELECT Wood Screw, #8, 1-1/4 in, Black Steel Flat Head Square Drive, 7500 PK (0820DXF17DB)
- Fastap Wood Screws