Fastap
Wood Screw, #8, 1-1/4 in, Flat Head Square Drive, 500 PK
Mfr # SS125SSQ
Zoro # G505897317
$49.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Flat Head
Square Drive
- System of Measurement Inch
- Screw Size #8
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Fastap
- MFR # SS125SSQ
- Zoro # G505897317
- Country of Origin Japan
- Category Wood Screws
Dimensions
Screw Size | #8 |
Fastener Length | 1-1/4 in |
Details
System of Measurement | Inch |
Head Type | Flat |
Drive | Square |
Item | Wood Screw |
Description
Fastap Tech 7 No. 8 S X 1-1/4 in. L Square Wood Screws 3 lb 500 pk
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 5/16"-18 Socket Head Cap Screw, Black Oxide Steel, 2-3/4 in Length, 25 PK (U07000.031.0275)
- KEN FORGING Rod End, Steel, Black Oxide, 1/2"-13 Thrd Sz, 6 in Thrd Lg, 6 in Overall Lg (5E-MACH)
- ZORO SELECT Taper Pin, #4, PK50 (WWG-TP082)
- ZSI Vibration-Dampening U-Bolt, 1/2"-13, 5 in Wd, 5 1/2 in Ht, Zinc Plated Steel (UB4PA)
- FASTAP No. 8 x 3 in. Square Trim Head Stainless Steel Wood Screws, 3 lbs, 250PK (5000436)
- ZORO SELECT Wood Screw, #8, 1 in, Zinc Plated Steel Round Head Slotted Drive, 100 PK (U25110.016.0100)
- B&C EAGLE #8 x 3in. Grey Collated Exterior Wood Screws, #2 Square Drive, 1000PK (CS8X3EXT)
- HILLMAN Hillman Fasteners 48648 8 x 2.5 in. Dichromate Cabinet Installation Screws; Star Zinc & Yellow (196572)
- NEWPORT FASTENERS Wood Screw, #8, 2-1/2 in, Zinc Plated Steel Round Head Combination Phillips/Slotted Drive, 1500 PK (494775)
- NEWPORT FASTENERS Wood Screw, #6, 1 in, Zinc Yellow Steel Flat Head Torx Drive, 7000 PK (455407)
- CSH Wood Screw, #6, 1/2 in, Plain Brass Pan Head Phillips Drive, 30000 PK (0.PPC06012AB17)
- Fastap Wood Screws