Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Black Kaizen Foam 24 in. x 48 in. x 30 mm

  • Mfr # FC.KF30.2X4.BL

  • Zoro # G303448964


product price: $54.89
/ea

Key Features

Color
Black
Material
Closed Cell Polyethylene
Height
30 mm.
Depth
48 in.
Width
24 in.
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
FC.KF30.2X4.BL
Zoro #
G303448964
UPC #
663807011138
Country of Origin
China

Dimensions

Height
30 mm.
Depth
48 in.
Width
24 in.

Details

Item
Black Kaizen Foam 24 in. x 48 in. x 30 mm
Color
Black
Material
Closed Cell Polyethylene

Description

FastCap Kaizen Foam is another great product designed to help you achieve maximum organization and visual control in your workspace. Kaizen Foam separates between the layers creating a perfect fit for all your tools in drawers and on walls. Great for Office, Home, and shops to organize drawers or toolboxes.
• Inexpensive way to organize drawers
• High performance, super tough foam
• Easy to peel 1/8 in. layered sections
• 24 in. wide x 48 in. high x 30 mm thick (1-1/8 in.)
• Will help you achieve maximum organization and visual control
• Customize organization to your preference
• Works great anywhere from the garage to the office

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.