Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Blade Tip, Transparent White, - Mixing Ratio, 5 PK

  • Mfr # GB.BLADE

  • Zoro # G3990585


product price: $4.19
/pk 5, $0.84/ea

Key Features

Application
Forms Wide Glue Line
Material
Polyethylene
For Use With
3KZP6
Color
Transparent White
Connection Type
Lid Ring
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
GB.BLADE
Zoro #
G3990585
UPC #
663807982131
Country of Origin
China

Details

Item
Blade Tip
Application
Forms Wide Glue Line
Material
Polyethylene
For Use With
3KZP6
Color
Transparent White
Connection Type
Lid Ring
Product Type
Blade Tip
Features
Forms Wide Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+)

Description

Blade Tip, Color Transparent White, Connection Type Lid Ring, Features Forms Wide Glue Line, Resistant to All Solvents Except Ones That Are Corrosive to That Polymer or Extremely High Temps (176 Degrees F+), For Use With 3KZP6, Material Polyethylene, Product Type Blade Tip, Package Quantity 5

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.